-
FD1878Pizzato Safety SwitchesItem NumberFD1878MFG Item NumberFD 1878Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 24 m Rope Span (1 switch) 18 m LED Indication No E-STOP Yes Contact Type 1NO/1NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR992-D1Pizzato Safety Switches, FR SeriesItem NumberFR992-D1MFG Item NumberFR 992-D1SeriesFRProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FR692-D1Pizzato Safety Switches, FR SeriesItem NumberFR692-D1MFG Item NumberFR 692-D1SeriesFRProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Connection Type M12 Connector Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FW3492-D10M2Pizzato Safety Switches, FW SeriesItem NumberFW3492-D10M2MFG Item NumberFW 3492-D10M2SeriesFWProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FD978Pizzato Safety SwitchesItem NumberFD978MFG Item NumberFD 978Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 24 m Rope Span (1 switch) 18 m LED Indication No E-STOP Yes Contact Type 2NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FK3393-M1Pizzato Safety Switches, FK SeriesItem NumberFK3393-M1MFG Item NumberFK 3393-M1SeriesFKProduct DescriptionSafety switch with separate actuatorSpecifications
Specifications Thermal Current Rating 10 A Operating Voltage 400 VAC Extraction Force 10 N Adjustable Actuator Head Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STDL310M0.1-D1TPizzato Safety Switches, ST SeriesItem NumberSTDL310M0.1-D1TMFG Item NumberST DL310M0.1-D1TSeriesSTProduct DescriptionSafety sensors with RFID technologySpecifications
Specifications Guard Locking Yes Outputs 2 Semiconductor Switch On Distance 12 mm Switch Off Distance 14 mm Operating Voltage 24 VDC Connection Type 8 Pin M12 Connector Cable Length 0.1 m Availability -
FD1883Pizzato Safety SwitchesItem NumberFD1883MFG Item NumberFD 1883Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 70 m Rope Span (1 switch) 50 m LED Indication No E-STOP Yes Contact Type 1NO/1NC Voltage 500 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FD2083-M2Pizzato Safety SwitchesItem NumberFD2083-M2MFG Item NumberFD 2083-M2Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 70 m Rope Span (1 switch) 50 m LED Indication No E-STOP Yes Contact Type 1NO/2NC Voltage 400 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FP2078-M2Pizzato Safety SwitchesItem NumberFP2078-M2MFG Item NumberFP 2078-M2Product DescriptionRope safety switch with reset forSpecifications
Specifications Rope Span (2 switches) 24 m Rope Span (1 switch) 18 m LED Indication No E-STOP Yes Contact Type 1NO/2NC Voltage 400 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.