FD1879-E7K50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD1879-E7K50

Pizzato Safety Switches

FD1879-E7K50

Pizzato Safety Switches
Rope safety switch without reset
Item Number
FD1879-E7K50
MFG Item Number
FD 1879-E7K50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FD1879-E7K50
Rope safety switch without reset

Series Information

Specifications

Specifications
Manufacturer Part Number FD 1879-E7K50
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch without reset for simple stop
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Enclosure Metal
Status Indicator No
E-STOP No
Conduit Entries PG 13.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs