FD1884-E9M2K23

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD1884-E9M2K23

Pizzato Safety Switches

FD1884-E9M2K23

Pizzato Safety Switches
Rope safety switch with reset
Item Number
FD1884-E9M2K23
MFG Item Number
FD 1884-E9M2K23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FD1884-E9M2K23
Rope safety switch with reset

Series Information

Specifications

Specifications
Manufacturer Part Number FD 1884-E9M2K23
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch with reset
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Enclosure Metal
Status Indicator No
E-STOP Yes
Conduit Entries M20 x 1.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs