Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD1884

Pizzato Safety Switches

FD1884

Pizzato Safety Switches
Rope safety switch with reset for
Item Number
FD1884
MFG Item Number
FD 1884
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FD1884
Rope safety switch with reset for

Series Information

Specifications

Specifications
Manufacturer Part Number FD 1884
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch with reset for emergency stop; Repl for FD 684
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Enclosure Metal
Status Indicator No
E-STOP Yes
Conduit Entries PG 13.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0.99 lbs
Gross Weight 1.07 lbs