Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FD 2009-M2 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Switches |
| Description | Position switch with rope for signalling |
| Enclosure | Metal |
| Status Indicator | No |
| E-STOP | No |
| Conduit Entries | M20 |
| Contact Type | 2NO/1NC |
| Voltage | 400 VAC, 500 VDC |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |