FD2084-M2K40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD2084-M2K40

Pizzato Safety Switches

FD2084-M2K40

Pizzato Safety Switches
Rope safety switch with reset for
Item Number
FD2084-M2K40
MFG Item Number
FD 2084-M2K40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FD2084-M2K40
Rope safety switch with reset for

Series Information

Specifications

Specifications
Manufacturer Part Number FD 2084-M2K40
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch with reset for emergency stop
Rope Span (2 switches) 70 m
Rope Span (1 switch) 50 m
Enclosure Metal
Status Indicator No
E-STOP Yes
Conduit Entries M20 x 1.5
Contact Type 1NO/2NC
Voltage 400 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs