Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FD 20R2-L05F7M2 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Switches |
| Description | Safety switch with manual mechanical delay |
| Solenoid Interlocking | No |
| Guard Locking Type | Manual |
| Switch Contacts | 2NC + 1NO |
| Thermal Current Rating | 10 A |
| Voltage | 400 VAC, 500 VDC |
| Holding Force | 770 N |
| Auxiliary Release | No |
| Connection Type | Screw Terminals |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP67 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |