Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FD 2179 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Switches |
| Description | Rope safety switch without reset for simple stop |
| Rope Span (2 switches) | 24 m |
| Rope Span (1 switch) | 18 m |
| Enclosure | Metal |
| Status Indicator | No |
| E-STOP | No |
| Conduit Entries | PG 13.5 |
| Contact Type | 3NC |
| Voltage | 400 VAC |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |