Is something broken or in need of attention? Start your repair request here, and we'll take care of it
C Series Information
| Manufacturer Part Number | FD3200 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | Circuit Breaker, 3-P, 200A/600V, 35KAIC@480VAC, Thermal-Mag Trip, Includes Load Side Terminals |
| Poles | 3 |
| Current Rating | 200 A |
| Max Voltage | 250 VDC, 600 VAC |
| Gross Weight | 4.25 lbs |
| Net Weight | 4.2 lbs |