Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD874
Rope safety switch without reset
This item cannot be canceled or returned
Description
Rope safety switch without reset
Specifications
Specifications
| Manufacturer Part Number |
FD 874 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Safety Switches |
| Description |
Rope safety switch without reset for simple stop |
| Enclosure |
Metal |
| Status Indicator |
No |
| E-STOP |
No |
| Conduit Entries |
PG 13.5 |
| Contact Type |
1NC |
| Voltage |
500 VAC |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD874
Pizzato Safety Switches