Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD874-T6
Rope safety switch without reset
MFG Item Number
FD 874-T6
This item cannot be canceled or returned
Description
Rope safety switch without reset
Specifications
Specifications
| Manufacturer Part Number |
FD 874-T6 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Safety Switches |
| Description |
Rope safety switch without reset for simple stop |
| Enclosure |
Metal |
| Status Indicator |
No |
| E-STOP |
No |
| Conduit Entries |
PG 13.5 |
| Contact Type |
1NC |
| Voltage |
500 VAC |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD874-T6
Pizzato Safety Switches