Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FD 984-E9M2 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Switches |
| Description | Rope safety switch with reset for emergency stop |
| Rope Span (2 switches) | 50 m |
| Rope Span (1 switch) | 70 m |
| Enclosure | Metal |
| Status Indicator | No |
| E-STOP | Yes |
| Conduit Entries | M20 |
| Contact Type | 1NC |
| Voltage | 500 VAC, 600 VDC |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |