FF300R12ME4
Infineon Transistors, EconoDUAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF300R12ME4

Infineon Transistors, EconoDUAL Series

FF300R12ME4

Infineon Transistors, EconoDUAL Series
IGBT, Dual, 1200V, 300A, W/NTC
MFG Item Number
FF300R12ME4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, EconoDUAL Series
Item #
FF300R12ME4
IGBT, Dual, 1200V, 300A, W/NTC

EconoDUAL Series Information

  • Available with PressFIT Solderless Control Terminals
  • Dual IGBT and Three Level Packages
  • 600 V/650 V/1200 V/1700V
  • 50 A to 600 A
EconoDUAL modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Manufacturer Part Number FF300R12ME4
Manufacturer Infineon
Product Series EconoDUAL
Family Series Infineon Transistors, EconoDUAL Series
Description IGBT, Dual, 1200V, 300A, W/NTC
Type Dual
Vces 1,200 VDC
Ic 300 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 152.1 mm
Height 17 mm
Circuit Type Half-Bridge
Approvals UL
Comments Low Saturation and Fast Trench IGBT
Depth 62 mm
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs