FF800R17KP4-B2
Infineon Transistors, IH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF800R17KP4-B2

Infineon Transistors, IH Series

FF800R17KP4-B2

Infineon Transistors, IH Series
IGBT, Dual, 1700V, 800A
Item Number
FF800R17KP4-B2
MFG Item Number
FF800R17KP4_B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, IH Series
Item #
FF800R17KP4-B2
IGBT, Dual, 1700V, 800A

IH Series Information


Specifications

Specifications
Manufacturer Part Number FF800R17KP4_B2
Manufacturer Infineon
Product Series IH
Family Series Infineon Transistors, IH Series
Description IGBT, Dual, 1700V, 800A
Type Dual
Vces 1,700 VDC
Ic 800 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 130 mm
Height 38 mm
Circuit Type Half-Bridge
Comments Soft Switching Trench IGBT, 140x130 mm AlSiC Base Plate
Depth 140 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs