Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FH311CG Meltric Plugs & Receptacles, Handle
FH311CG Meltric Plugs & Receptacles, Handle
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
FH311CG |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Handle |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DB30, DN9, DR50, DS30 |
| Comments |
New Part 513P0D30443 |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.295 lbs |
FH311CG
Meltric Plugs & Receptacles