Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FJ303-3PB6B ABB Disconnect Switches, SafeLine Series, DISCONNECT SWITCH
MFG Item Number
FJ303-3PB6B
FJ303-3PB6B ABB Disconnect Switches, SafeLine Series, DISCONNECT SWITCH
MFG Item Number
FJ303-3PB6B
This item cannot be canceled or returned
Description
Disconnect Switches, SAFELINE Series
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Manufacturer Part Number
FJ303-3PB6B
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Description
DISCONNECT SWITCH
Poles
3
NEMA Rating
NEMA 3R
Current Rating
30 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Fusible
Yes
Class
J
Approvals
CSA, UL
Net Weight
9.06 lbs
Gross Weight
10.33 lbs
FJ303-3PB6B
ABB Disconnect Switches, SafeLine Series