EuroFast Series Information
| Manufacturer Part Number | U1135-1 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Receptacle |
| Receptacle Description | Female Back-Mount Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Female |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Through Panel |
| Connection | M12 x 1.00 |
| Mounting Threads | M12 x 1.00 |
| Number of Wires | 0 |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Approvals | CSA, UL |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.205 lbs |