3410-2000

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3410-2000 Trumeter Timers, 3410 Series, Hour Meter, AC/DC, Flush Rect Case,
MFG Item Number
3410-2000

3410-2000 Trumeter Timers, 3410 Series, Hour Meter, AC/DC, Flush Rect Case,

MFG Item Number
3410-2000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 3410 Series
Item #
3410-2000
Hour Meter, AC/DC, Flush Rect Case,

3410 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Manufacturer Part Number 3410-2000
Manufacturer Trumeter
Product Series 3410
Family Series Trumeter Timers, 3410 Series
Description Hour Meter, AC/DC, Flush Rect Case, Self-Powered, Non-Resettable, 1/4in. QC Terms, 20-300Ac/10-300DC Input
Voltage Battery
Mounting Panel Mount
Number of Digits 12 Total - Programmable Decimal
Time Format Hours
Display Type LCD
Termination Spade
NEMA Rating NEMA 4, NEMA 4X
Status Indicator Yes
Resettable No
Approvals cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.065 lbs
Alternatives
3410-2010
3410-2010
Trumeter Timers, 3410 Series