Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FL1425X03D |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 14-16 FLAG DISC 250X03 |
| Terminal Type | Disconnect - Female |
| Wire Size Range | 16-14 AWG |
| Insulated | Non-Insulated |
| Material | Brass |
| Plating Material | Tin |
| Maximum Temperature | 347 °F |
| Approvals | CSA, UL |
| Comments | Flag Style |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.0006 lbs |