Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL1879

Pizzato Safety Switches

FL1879

Pizzato Safety Switches
Rope safety switch without reset
Item Number
FL1879
MFG Item Number
FL 1879
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
FL1879
Rope safety switch without reset

Series Information

Specifications

Specifications
Manufacturer Part Number FL 1879
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Rope safety switch without reset for simple stop
Rope Span (2 switches) 24 m
Rope Span (1 switch) 18 m
Enclosure Metal
Status Indicator No
E-STOP No
Conduit Entries PG 13.5
Contact Type 1NO/1NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs