Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FL1F-J2B2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 2Pt Analog Input Expansion Module |
| Primary Type | I/O |
| Number of IO Ports | 8 |
| Number of Inputs | 2 |
| Input Type | Analog |
| Input | 24 VDC |
| Output | 24 VDC |
| Turn-On Time | 1 ms |
| Turn-Off Time | 1 ms |
| Mounting | DIN Rail |
| Operating Temperature | -4-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.285 lbs |