Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FL1F-RD1 IDEC Programmable Logic Controllers, Text Display Panel
FL1F-RD1 IDEC Programmable Logic Controllers, Text Display Panel
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
FL1F-RD1 |
| Description |
Text Display Panel |
| Accessory Type |
Module |
| Approvals |
CE, cULus |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.74 lbs |
FL1F-RD1
IDEC Programmable Logic Controllers