Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FL1F-M08C2R2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | Expansion Module, 4 In, 4 Out, 100-240VAC |
| Primary Type | Input |
| Number of IO Ports | 8 |
| Number of Inputs | 8 |
| Input Type | Digital |
| Turn-On Time | 4.1 ms |
| Turn-Off Time | 25 ms |
| Mounting | DIN Rail |
| Operating Temperature | 14-131 °F |
| Approvals | CE, UL |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.375 lbs |