FL30/18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL30/18

Block Transformers, FL Series

FL30/18

Block Transformers, FL Series
PCB Transformer flat
MFG Item Number
FL30/18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Transformers, FL Series
Item #
FL30/18
PCB Transformer flat

FL Series Information

  • Minimum Size at High Output
  • Dual Input and Output Voltage for Series or Parallel Connection
  • Self‑Extinguishing Potting Material
  • Permanent Corrosion Protection, High Insulation Value and Maximum Electrical Reliability Thanks to XtraDenseFill Resin Encapsulation

Specifications

Specifications
Manufacturer Part Number FL30/18
Manufacturer Block
Product Series FL
Family Series Block Transformers, FL Series
Description PCB Transformer flat
VA Rating 30 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Termination Pins
Insulation Class Class E
Type Safety Isolating
Operating Temperature 104 °F
Approvals cURus
Net Weight 1.21 lbs
Gross Weight 1.21 lbs