FL3495
Pizzato Safety Switches, FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL3495

Pizzato Safety Switches, FL Series

FL3495

Pizzato Safety Switches, FL Series
Safety switch for hinged doors
Item Number
FL3495
MFG Item Number
FL 3495
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FL Series
Item #
FL3495
Safety switch for hinged doors

FL Series Information

  • Metal housing, three conduit entries
  • Protection degree IP67
  • 8 contact blocks available
  • Stainless steel actuator
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FL 3495
Manufacturer Pizzato
Product Series FL
Family Series Pizzato Safety Switches, FL Series
Description Safety switch for hinged doors
Switch Contacts 2NC
Thermal Current Rating 10 A
Voltage 400 VAC
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs