The store will not work correctly when cookies are disabled.
-
FL558-M2
Pizzato Limit Switches, FL Series
MFG Item Number
FL 558-M2
Product Description
Position switch
Specifications
Specifications
Actuator Type |
Without Actuator |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Conduit Fitting |
M20 |
Indicator |
No |
IEC Protection Rating |
IP67 |
-
FL538-M2
Pizzato Limit Switches, FL Series
MFG Item Number
FL 538-M2
Product Description
Position switch
Specifications
Specifications
Actuator Type |
Fiber Glass Rod |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Conduit Fitting |
M20 |
Indicator |
No |
IEC Protection Rating |
IP67 |
-
FL525
Pizzato Limit Switches, FL Series
Product Description
Limit switch with coil spring
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL551-M2
Pizzato Limit Switches, FL Series
MFG Item Number
FL 551-M2
Product Description
Limit switch with roller lever
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Conduit Fitting |
M20 |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FL 2193-F3M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Connection Type |
M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FL 2193-F7M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Connection Type |
M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FL 2193-F8M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Connection Type |
M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FL 2193-FM2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Connection Type |
M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FL 2195-M2
Product Description
Safety switch for hinged doors
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL1895
Pizzato Safety Switches, FL Series
Product Description
Safety switch for hinged doors
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved