Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FL510-M2 Pizzato Limit Switches, FL Series, Limit switch with long piston
MFG Item Number
FL 510-M2
FL510-M2 Pizzato Limit Switches, FL Series, Limit switch with long piston
MFG Item Number
FL 510-M2
This item cannot be canceled or returned
Description
Limit Switches, FL Series
Limit switch with long piston
- Metal Housing, Three Conduit Entries
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FL 510-M2 |
| Manufacturer |
Pizzato |
| Product Series |
FL |
| Family Series |
Pizzato Limit Switches, FL Series |
| Description |
Limit switch with long piston plunger |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Conduit Fitting |
M20 |
| Indicator |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FL510-M2
Pizzato Limit Switches, FL Series