FL8/12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL8/12 Block Transformers, FL Series, PCB Transformer flat

MFG Item Number
FL8/12

FL8/12 Block Transformers, FL Series, PCB Transformer flat

MFG Item Number
FL8/12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, FL Series
Item #
FL8/12
PCB Transformer flat

FL Series Information

FL series safety isolating transformers are low profile isolation components designed to provide safe electrical isolation in low voltage applications.
The FL supports electrical isolation on both the input and output sides of three primary applications:
  • as a mains transformer, for voltage adjustments and simple circuit isolation
  • as an isolating transformer, to set up protective separation as a safety measure
  • and as a safety isolating transformer to create SELV and PELV circuits by limiting output voltage
Other advantages provided by the FL series include a minimum size at high output, a low height to save space in panels and enclosures, dual input and output voltage for series or parallel connections, and permanent corrosion protection.
The FL 8/12 model is rated for 2 x 12 VAC output at 76% efficiency.


Specifications

Specifications
Manufacturer Part Number FL8/12
Manufacturer Block
Product Series FL
Family Series Block Transformers, FL Series
Description PCB Transformer flat
VA Rating 8 VA
Primary Voltage 120 V
Secondary Voltage 12 V
Termination Pins
Insulation Class Class E
Type Safety Isolating
Operating Temperature 104 °F
Approvals cURus
Net Weight 0.525 lbs
Gross Weight 0.525 lbs