FL993-F1M2
Pizzato Safety Switches, FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FL993-F1M2

Pizzato Safety Switches, FL Series

FL993-F1M2

Pizzato Safety Switches, FL Series
Safety switch with separate actuator
Item Number
FL993-F1M2
MFG Item Number
FL 993-F1M2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FL Series
Item #
FL993-F1M2
Safety switch with separate actuator

FL Series Information

  • Metal housing, three conduit entries
  • Protection degree IP67
  • 8 contact blocks available
  • Stainless steel actuator
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FL 993-F1M2
Manufacturer Pizzato
Product Series FL
Family Series Pizzato Safety Switches, FL Series
Description Safety switch with separate actuator
Solenoid Interlocking No
Switch Contacts 2NC
Thermal Current Rating 10 A
Voltage 400 VAC
Connection Type M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs