FLHTF800A230
Hammond Manufacturing Enclosure Heaters, FLH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLHTF800A230 Hammond Manufacturing Enclosure Heaters, FLH Series, Heater, 230VAC, 800W, w/Thermostat

MFG Item Number
FLHTF800A230

FLHTF800A230 Hammond Manufacturing Enclosure Heaters, FLH Series, Heater, 230VAC, 800W, w/Thermostat

MFG Item Number
FLHTF800A230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH Series
Item #
FLHTF800A230
Heater, 230VAC, 800W, w/Thermostat

FLH Series Information

  • Designed to prevent condensation or maintain minimum temperature in enclosures.
  • Fan Auto/On switch with pilot light for Heat On indication
  • 20 CFM airflow
  • High temperature safety protection
  • Aluminum alloy outer casing
  • Connection via terminal block.


Specifications

Specifications
Manufacturer Part Number FLHTF800A230
Manufacturer Hammond Manufacturing
Product Series FLH
Family Series Hammond Manufacturing Enclosure Heaters, FLH Series
Description Heater, 230VAC, 800W, w/Thermostat
Capacity 670 W, 800 W
Voltage 220/240 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Explosion Proof No
Net Weight 3 lbs
Gross Weight 3 lbs