Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLN1025X03D Burndy Terminals, 12-10 F/I N/I 250 Flag F
MFG Item Number
FLN1025X03D
FLN1025X03D Burndy Terminals, 12-10 F/I N/I 250 Flag F
MFG Item Number
FLN1025X03D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FLN1025X03D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
12-10 F/I N/I 250 Flag F |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Brass |
| Plating Material |
Tin |
| Comments |
Flag Style - 90 Degree Connection |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.0001 lbs |
FLN1025X03D
Burndy Terminals