Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FLN1825X03D Burndy Terminals, 18-22 FLAG DISC 250X03
MFG Item Number
FLN1825X03D
FLN1825X03D Burndy Terminals, 18-22 FLAG DISC 250X03
MFG Item Number
FLN1825X03D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FLN1825X03D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
18-22 FLAG DISC 250X03 |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Brass |
| Plating Material |
Tin |
| Approvals |
cULus |
| Comments |
Flag Style - 90 Degree Connection |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FLN1825X03D
Burndy Terminals