Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLNR250.X Littelfuse Fuses, LITTELFUSE 250A

MFG Item Number
FLNR250

FLNR250.X Littelfuse Fuses, LITTELFUSE 250A

MFG Item Number
FLNR250
Item Number
FLNR250.X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FLNR250.X
LITTELFUSE 250A

Series Information

Specifications

Specifications
Manufacturer Part Number FLNR250
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type UL Class RK5
Current Rating 250 A
AC Voltage 125 VAC, 250 VAC
DC Voltage 125 VDC, 250 VDC
Class RK5
Characteristic Time Delay
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FRN-R-250
FRN-R-250
Eaton's Bussmann series Fuses, FRN-R Series
TR250R
TR250R
Mersen Fuses, TR Series