FLNR5.600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLNR5.600

Littelfuse Fuses, FLNR Series

FLNR5.600

Littelfuse Fuses, FLNR Series
Fuse, 5-6/10A, 250VAC/125VDC, RK5,
MFG Item Number
FLNR5.600
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, FLNR Series
Item #
FLNR5.600
Fuse, 5-6/10A, 250VAC/125VDC, RK5,

FLNR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLNR5.600
Manufacturer Littelfuse
Product Series FLNR
Family Series Littelfuse Fuses, FLNR Series
Description Fuse, 5-6/10A, 250VAC/125VDC, RK5, Dual Element Time Delay
Fuse Type UL Class RK5
Current Rating 5.6 A
AC Voltage 250 VAC
DC Voltage 125 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 3 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
FRN-R-5.600
FRN-R-5.600
Eaton's Bussmann series Fuses, FRN-R Series
TR5.600R
TR5.600R
Mersen Fuses, TR Series
82025
82025
MARS Fuses