FLQ1.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLQ1.500 Littelfuse Fuses, FLQ Series, Fuse, 1-1/2A, 500VAC , M, Time Delay
MFG Item Number
FLQ1.500

FLQ1.500 Littelfuse Fuses, FLQ Series, Fuse, 1-1/2A, 500VAC , M, Time Delay

MFG Item Number
FLQ1.500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLQ Series
Item #
FLQ1.500
Fuse, 1-1/2A, 500VAC , M, Time Delay

FLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 500 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's 500 volt time‑delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors.

Specifications

Specifications
Manufacturer Part Number FLQ1.500
Manufacturer Littelfuse
Product Series FLQ
Family Series Littelfuse Fuses, FLQ Series
Description Fuse, 1-1/2A, 500VAC , M, Time Delay
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
FNQ-1.500
FNQ-1.500
Eaton's Bussmann series Fuses, FNQ Series
FNQ-R-1.500
FNQ-R-1.500
Eaton's Bussmann series Fuses, FNQ-R Series
ATQ1.500
ATQ1.500
Mersen Fuses, ATQ Series