FLSR250.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLSR250.X Littelfuse Fuses, FLSR Series, LITTELFUSE 250A
MFG Item Number
FLSR250

FLSR250.X Littelfuse Fuses, FLSR Series, LITTELFUSE 250A

MFG Item Number
FLSR250
Item Number
FLSR250.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR Series
Item #
FLSR250.X
LITTELFUSE 250A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR250
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Fuse Type UL Class RK5
Current Rating 250 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 11.63 "
Diameter 2.59 "
Approvals CSA, UL
Net Weight 3.7136 lbs
Gross Weight 3.7136 lbs
Alternatives
FRS-R-250
FRS-R-250
Eaton's Bussmann series Fuses, FRS-R Series
TRS250R
TRS250R
Mersen Fuses, TRS Series
TRS250RID
TRS250RID
Mersen Fuses, TRS Series
FLSR250.XXID
FLSR250.XXID
Littelfuse Fuses, FLSR_ID Series