FLSR300.X

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLSR300.X Littelfuse Fuses, FLSR Series, LITTELFUSE 300A
MFG Item Number
FLSR300.X

FLSR300.X Littelfuse Fuses, FLSR Series, LITTELFUSE 300A

MFG Item Number
FLSR300.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR Series
Item #
FLSR300.X
LITTELFUSE 300A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR300.X
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Fuse Type UL Class RK5
Current Rating 300 A
AC Voltage 300 VAC, 600 VAC
DC Voltage 300 VDC, 600 VDC
Class RK5
Characteristic Time Delay
Net Weight 3.1 lbs
Gross Weight 3.3946 lbs
Alternatives
FRS-R-300
FRS-R-300
Eaton's Bussmann series Fuses, FRS-R Series
TRS300R
TRS300R
Mersen Fuses, TRS Series
TRS300RID
TRS300RID
Mersen Fuses, TRS Series
FLSR300.XXID
FLSR300.XXID
Littelfuse Fuses, FLSR_ID Series
IDSR300.X
IDSR300.X
Littelfuse Fuses, IDSR Series