FLSR350.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLSR350.X Littelfuse Fuses, FLSR Series, LITTELFUSE 350A

MFG Item Number
FLSR350.X

FLSR350.X Littelfuse Fuses, FLSR Series, LITTELFUSE 350A

MFG Item Number
FLSR350.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLSR Series
Item #
FLSR350.X
LITTELFUSE 350A

FLSR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Manufacturer Part Number FLSR350.X
Manufacturer Littelfuse
Product Series FLSR
Family Series Littelfuse Fuses, FLSR Series
Fuse Type UL Class RK5
Current Rating 350 A
AC Voltage 300 VAC, 600 VAC
DC Voltage 300 VDC, 600 VDC
Class RK5
Characteristic Time Delay
Net Weight 3.1 lbs
Gross Weight 3.5 lbs
Alternatives
FRS-R-350
FRS-R-350
Eaton's Bussmann series Fuses, FRS-R Series
TRS350R
TRS350R
Mersen Fuses, TRS Series
TRS350RID
TRS350RID
Mersen Fuses, TRS Series
FLSR350.XXID
FLSR350.XXID
Littelfuse Fuses, FLSR_ID Series
IDSR350.X
IDSR350.X
Littelfuse Fuses, IDSR Series