FLUKE-113

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-113 Fluke Multimeters, 113 Series, UTILITY MULTIMETER
MFG Item Number
3078875

FLUKE-113 Fluke Multimeters, 113 Series, UTILITY MULTIMETER

MFG Item Number
3078875
Item Number
FLUKE-113
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 113 Series
Item #
FLUKE-113
UTILITY MULTIMETER

113 Series Information

  • VCHEK LoZ Low Impedance Measurement Function to Simultaneously Test for Voltage or Continuity
  • True‑RMS for Accurate AC Measurements on Non‑Linear Loads
  • A Large Backlit Display Allows for Easy Visibility in Low‑Lit Areas
  • Record Signal Fluctuations using the Min/Max Function
  • Diode Test for Testing General‑Purpose Germanium, Silicon, and Power Diodes
The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple‑to‑use and has the features needed to repair most electrical problems. The Fluke 113 has significant improvements over other digital multimeters available on the market, including Fluke model 7‑600. Using the Fluke VCHEK™ LoZ low impedance measurement function, users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fluctuations. The Fluke 113 can perform diode tests, and also provides both auto and manual ranging capabilities. With features such as conformance to the latest safety standards, backlight, and a much larger display that's easier to view, this meter is a must have for every toolbox.

  • Integral Holster with Probe Holders for Easy Storage
  • Auto and Manual Ranging for Added User Functionality
  • Meets Measurement Category CAT III 600V and Category IV 300V Standards for a Higher Level of Safety

Specifications

Specifications
Manufacturer Part Number 3078875
Manufacturer Fluke
Product Series 113
Family Series Fluke Multimeters, 113 Series
Description UTILITY MULTIMETER
Max Voltage 600 Volts
Temperature Readings No
True RMS Yes
Max Resistance 60 kOhm
Accuracy 2 % (VAC), 2 % (VDC)
Thermal Imager No
Capacitance 9,999 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.8125 lbs
Gross Weight 0.01 lbs