Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-1587FC Fluke Multimeters, 2-IN-1 Insulation Multimeter
MFG Item Number
4691215

FLUKE-1587FC Fluke Multimeters, 2-IN-1 Insulation Multimeter

MFG Item Number
4691215
Item Number
FLUKE-1587FC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
FLUKE-1587FC
2-IN-1 Insulation Multimeter

Series Information

Specifications

Specifications
Manufacturer Part Number 4691215
Manufacturer Fluke
Family Series Fluke Multimeters
Description 2-IN-1 Insulation Multimeter
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Resistance 50 MOhm
Accuracy 0.2 % (VDC), 1.5 % (VAC)
Frequency 100 kHz
Thermal Imager No
Capacitance 9,999 µF
Continuity W/ Diode Test Yes
Backlight Yes
Number of Displayed Digits 4
Net Weight 1.2 lbs
Gross Weight 2.52 lbs