Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R098593

Mersen Fuses

R098593

Mersen Fuses
High-Speed Cylindrical Fuse 27x60 gR
MFG Item Number
R098593
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
R098593
High-Speed Cylindrical Fuse 27x60 gR

Series Information

Specifications

Specifications
Manufacturer Part Number R098593
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 27x60 gR gRB 660VDC IEC 4A With Striker
Fuse Type AC Protection
Current Rating 4 A
Body Length 2.37 "
Diameter 1.06 "
Approvals IEC
Comments High Speed
Net Weight 0.175 lbs
Gross Weight 0.176 lbs