Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5065866 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Multimeters |
| Description | 400A AC/DC TRUE RMS CLAMP METER W/TEMP |
| Max Voltage | 600 Volts |
| Temperature Readings | Yes |
| True RMS | Yes |
| Max Current | 400 A (VAC) |
| Accuracy | 2 % (VAC), 2 % (VDC) |
| Frequency | 5-500 Hz |
| Capacitance | 1,000 µF |
| Backlight | Yes |
| Net Weight | 0.2844 lbs |
| Gross Weight | 0.8 lbs |