E91/30CC
ABB Fuseblocks & Holders, E 90 CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E91/30CC ABB Fuseblocks & Holders, E 90 CC Series, E90 CLASS CC FH 1P 30A
MFG Item Number
2CSM299872R1801

E91/30CC ABB Fuseblocks & Holders, E 90 CC Series, E90 CLASS CC FH 1P 30A

MFG Item Number
2CSM299872R1801
Item Number
E91/30CC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90 CC Series
Item #
E91/30CC
E90 CLASS CC FH 1P 30A

E 90 CC Series Information


Class CC fuses have limiting characteristics dedicated to terminal protection of components and equipments against short‑term overloads and dedicated to motors' protection against short‑circuit. Maximum rated current of a Class CC fuse is 30 A, whereas the maximum rated voltage is 600 V. The breaking capacity reaches 200 kA.

The limiting properties of the Class CC fuses are particularly appreciated in the North American market, allowing suitable protection even of equipment with limited resistance to short‑circuit. The use of Class CC fuses is continuously increasing in the American market, since the safety and reliability prescriptions of end users have become stricter and do not tolerate any permanent damage to motor starts.

Features:

  • UL Listed according to UL 4248‑1 AND UL 4248‑4
  • can be equipped only with Class CC fuses
  • Rated voltage 600 V AC/DC
  • Rated current 30 A
  • Versions 1, 1N, 2, 3, 3N, 4 poles
  • Rejection member to allow just the insertion of a class CC fuse

Specifications

Specifications
Manufacturer Part Number 2CSM299872R1801
Manufacturer ABB
Product Series E 90 CC
Family Series ABB Fuseblocks & Holders, E 90 CC Series
Description E 91/30 CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.1456 lbs
Gross Weight 0.873 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
E91/30CCS
E91/30CCS
ABB Fuseblocks & Holders, E 90 CC Series
USCC1
USCC1
Mersen Fuseblocks & Holders, USCC Series
57050001
57050001
Socomec Fuseblocks & Holders, RM CC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series