FLUKE-365

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-365 Fluke Multimeters, 365 Series, DETACHABLE 200A TRMS AC/DC CLAMP

MFG Item Number
3620217

FLUKE-365 Fluke Multimeters, 365 Series, DETACHABLE 200A TRMS AC/DC CLAMP

MFG Item Number
3620217
Item Number
FLUKE-365
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 365 Series
Item #
FLUKE-365
DETACHABLE 200A TRMS AC/DC CLAMP

365 Series Information

  • 200A AC and DC Current Measurement with Detachable Jaw
  • 600VAC and DC Voltage Measurement
  • True‑RMS Ac Voltage and Current for Accurate Measurement on Non‑Linear Signals
  • Resistance Measurement to 6000 ohms with Continuity Detection
The Fluke 365 is an innovative Fluke clamp meter, offering a thin, small jaw design that makes it easy to get around tightly packed wires. The detachable jaw on a flexible lead makes access to wires and viewing the display easier than ever. The Fluke 365 measures current up to 200 A ac and dc with true‑rms measurement.

Videos

Specifications

Specifications
Manufacturer Part Number 3620217
Manufacturer Fluke
Product Series 365
Family Series Fluke Multimeters, 365 Series
Description DETACHABLE 200A TRMS AC/DC CLAMP
Max Voltage 600 Volts
Temperature Readings No
True RMS Yes
Max Current 200 A (VAC), 200 A (VDC)
Max Resistance 6 kOhm
Accuracy 2 % (VAC), 2 % (VDC)
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Mirrored Scale No
Jaw Size 0.71 "
Net Weight 1.035 lbs
Gross Weight 0.72 lbs