- Home
- Products
- Fluke
-
FLUKE-365Fluke Multimeters, 365 SeriesItem NumberFLUKE-365MFG Item Number3620217Series365Product DescriptionDETACHABLE 200A TRMS AC/DC CLAMPSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS Yes Max Current (AC) 200 A Max Current (DC) 200 A Max Resistance 6 kOhm Accuracy % (VDC) 2 % NIST Certified No Accuracy % (VAC) 2 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging No Mirrored Scale No Jaw Size 0.71 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options