FLUKE-568

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-568

Fluke Thermometers, 568 Series

FLUKE-568

Fluke Thermometers, 568 Series
IR THERMOMETER
Item Number
FLUKE-568
MFG Item Number
2837806
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, 568 Series
Item #
FLUKE-568
IR THERMOMETER

568 Series Information

Specifications

Specifications
Manufacturer Part Number 2837806
Manufacturer Fluke
Product Series 568
Family Series Fluke Thermometers, 568 Series
Description IR THERMOMETER
IR Temp -40-1,472 °F
Accuracy 1 %
Field of View 50:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type K
RTD Input No
Response Time 0.5 s
Net Weight 0.765 lbs
Gross Weight 762.2711 lbs