FLUKE-62MAX+
Fluke Thermometers, 62MAX+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-62MAX+ Fluke Thermometers, 62MAX+ Series, IP54 IR THERMOMETER
MFG Item Number
5065907

FLUKE-62MAX+ Fluke Thermometers, 62MAX+ Series, IP54 IR THERMOMETER

MFG Item Number
5065907
Item Number
FLUKE-62MAX+
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Thermometers, 62MAX+ Series
Item #
FLUKE-62MAX+
IP54 IR THERMOMETER

62MAX+ Series Information

  • Dust and Water‑Resistant: IP54 Rated for Dust and Water Resistance.
  • Rugged: 3‑meter (9.8‑foot) Drop Tested
  • Ergonomically Designed: Completely Redesigned for a More Natural Hand Fit
  • Small and Lightweight; Clips to your Tool Belt or Belt Loop or Easily Fits into your Tool Box
  • Distance to Spot: Precise Laser Technology Makes for More Accurate and Repeatable Measurements
Designed with your on‑the‑job needs in mind, the Fluke 62 MAX+ infrared thermometer is everything you'd expect from the experts in measurement tools. Small in size, extremely accurate and very easy to use. IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3‑meter drop. In fact, the 62 MAX+ is so tough, they're the only IR thermometer around you can handle without care.

  • Dual Lasers: The 62 MAX+ has Dual Rotating Lasers to Help you Identify Area to be Measured. The Measurement Area is the Spot Between the Dots
  • Large, Backlit Display: Large Screen Makes Data Easier to Read, Even in Dark Areas
  • Min/Max/Avg/Dif: Displays the Minimum, Maximum or Average Temperature, or the Difference Between Two Measurements
  • Alarm: Hi and Lo Alarms for Rapid Display of Measurements Outside the Limits
  • Power: The 62 MAX+ is Powered by a Single, Standard AA Battery

Videos

Specifications

Specifications
Manufacturer Part Number 5065907
Manufacturer Fluke
Product Series 62MAX+
Family Series Fluke Thermometers, 62MAX+ Series
Description IP54 IR THERMOMETER
Display LCD
IR Temp -22-1,202 °F
Accuracy 1 %
Field of View 12:1
Laser Pointer Yes
Backlight Yes
RTD Input No
Response Time 0.3 s
Net Weight 0.515 lbs
Gross Weight 1.29 lbs