IR200
Extech Instruments Thermometers, IR200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IR200 Extech Instruments Thermometers, IR200 Series, Non-Contact Forehead Infrared

MFG Item Number
IR200

IR200 Extech Instruments Thermometers, IR200 Series, Non-Contact Forehead Infrared

MFG Item Number
IR200
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermometers, IR200 Series
Item #
IR200
Non-Contact Forehead Infrared

IR200 Series Information

Extech's IR200 non‑contact forehead infrared thermometer is designed for screening individuals for elevated skin temperature.
The non‑contact design eliminates the need for replacement probes, probe covers and other single‑use supplies. It also helps individuals maintain a safe distance from one another to prevent the spread of illness.
The IR thermometer is accurate within 0.5 degree Fahrenheit, with a resolution of 0.1 degrees when measuring skin temperatures between 89.6 to 108.5 degrees Fahrenheit.
An adjustable alarm alerts the user both visually and audibly when temperature exceeds a programmed limit. The temperature reading is displayed in under a second, so the user can move from target to target quickly without delay.
Note that this IR thermometer is intended for screening individuals only. It is not intended for clinical use and clinical thermometers are strongly encouraged when a high‑accuracy body temperature measurement is critically important.


Videos

Specifications

Specifications
Manufacturer Part Number IR200
Manufacturer Extech Instruments
Product Series IR200
Family Series Extech Instruments Thermometers, IR200 Series
Description Non-Contact Forehead Infrared Thermometer, IR, Body and Surface
Display LCD
IR Temp 32-140 °F
Field of View 8:1
Laser Pointer No
Backlight No
Response Time 0.5 s
Comments Body Temperature Setting measures 89.6-108.5 ° F, 0.5 ° F Basic Accuracy
Net Weight 0.1 lbs
Gross Weight 0.1 lbs