FLUKE-77-4

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-77-4 Fluke Multimeters, 77-4 Series, MULTIMETER, TEST LEAD SET
MFG Item Number
2727486

FLUKE-77-4 Fluke Multimeters, 77-4 Series, MULTIMETER, TEST LEAD SET

MFG Item Number
2727486
Item Number
FLUKE-77-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 77-4 Series
Item #
FLUKE-77-4
MULTIMETER, TEST LEAD SET

77-4 Series Information

  • 1000 VAC/VDC
  • 10 Amps
  • 50M Ohms Resistance
  • Auto/manual ranging
  • Continuity W/Diode Test
This line of fluke multimeters are used to measure electrical quantities. They have a 1000VAC/VDC measuring capability, and are able to handle 10 Amps of current. This special brand of meter offers auto/manual ranging, and a large 4 digit display. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Manufacturer Part Number 2727486
Manufacturer Fluke
Product Series 77-4
Family Series Fluke Multimeters, 77-4 Series
Description MULTIMETER, TEST LEAD SET 9V BATTERY INCLUDED
Max Voltage 1,000 Volts
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 50 MOhm
Accuracy 0.3 % (VDC), 2 % (VAC)
Frequency 9,999 kHz
Thermal Imager No
Capacitance 9,000 µF
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 0.9375 lbs
Gross Weight 1.716 lbs