Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FM1D20A-240 Intermatic Relays, FM1D20A Series, Electronic 24-Hour/7-Day Timer
MFG Item Number
FM1D20A-240
FM1D20A-240 Intermatic Relays, FM1D20A Series, Electronic 24-Hour/7-Day Timer
MFG Item Number
FM1D20A-240
This item cannot be canceled or returned
Description
Electronic 24-Hour/7-Day Timer
FM1D20A Series Information
Specifications
Specifications
| Manufacturer Part Number |
FM1D20A-240 |
| Manufacturer |
Intermatic |
| Product Series |
FM1D20A |
| Family Series |
Intermatic Relays, FM1D20A Series |
| Description |
Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 208/240V, 50/60Hz |
| Operation |
Electronic Timer |
| Contacts |
SPDT |
| Mounting |
Panel |
| Status Indicator |
LCD |
| Adjustment Operator |
Digital |
| Timing Range |
1 Hrs-24 Hrs |
| Max Time |
24 Hrs, 7 Days |
| AC Voltage |
240 VAC |
| Contact Rating |
15 A |
| Termination |
Quick Connect |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
FM1D20A-240
Intermatic Relays, FM1D20A Series